This item is Discontinued.

Ultratech Inlet Guard, Black, 8" H, 18" L 9383

Inlet Guard, Black, 8" H, 18" L (Discontinued)

  • Mfr # 9383
  • Zoro # G7337955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9383
Zoro #
G7337955
UPC #
808416093834
Country of Origin
United States

Dimensions

Opening Size
10 in
Height
16 in
Length
5 1/2 in
Width
14 in
Dimensions
5 1/2 in L x 14 in W x 16 in H

Details

Standards
NPDES, 40 CFR 122.26 (1999), TMDL Requirement
Color
Black
Material
Polyethylene
Item
Oil & Debris Blocker
For Use With
Catch Basin Outflow Pipe
Removes
Oil, Sediment
Retaining Rods Required
Not Required
Filter Material
Polyethylene
Substances Filtered
Debris, Oil
Recycled Content (%)
No Recycled Content
For Drain Type
Catch Basin
Weight
7

Description

Oil & Debris Blocker, Removes Oil, Sediment, Length 5 1/2 in, Width 14 in, Height 16 in, Opening Size 10 in, For Use With Catch Basin Outflow Pipe, Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.