Precision Screwdriver Set, Combo, 28 pcs.

ULTRATECH| Zoro #: G1762065| Mfr #: 63528

$32.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 28
Item: Precision Screwdriver Set
Features: Locking Screw Chuck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762065 Mfr #: 63528
Number of Pieces: 28Item: Precision Screwdriver Set
Features: Locking Screw ChuckHandle Design: Ergonomic
Finish: black oxideShank Material: steel
Handle Material: ABS PlasticShank Shape: Round
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Screwdriver Sets, Precision Screwdriver Set, Screwdriver Tip Style Hex/Phillips/Slotted/Torx(R), Tip Style Group Hex, Phillips, Slotted, Torx(R), Tip Size 1/32 In., 3/64 In., 1/16 In., 5/64 In., 3/32 In., #0000, #000, #00, T6, T7, T8, T9, Handle Material ABS Plastic, Overall Length 5 In. to 6-3/4 In.

Reviews