Rack Containment Sump, 4 Drum

ULTRATECH| Zoro #: G1010475| Mfr #: 2395

$637.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 52"
Load Capacity: 50 lbs.
Spill Capacity: 66 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1010475 Mfr #: 2395
Width: 52"Load Capacity: 50 lbs.
Spill Capacity: 66 gal.Item: Rack Containment Sump
Color: YellowHeight: 11-1/2"
Length: 52"Number of Drums: 4
Material: PolyethyleneStandards: EPA 40 CFR 264.175, SPCC
Country of Origin (subject to change): United States

Description

Rack Containment Sump, Number of Drums 4, Height 11-1/2 In., Length 52 In., Width 52 In., Spill Capacity 66 gal., Material Polyethylene, Load Capacity 50 lbs., Yellow, Standards EPA 40 CFR 264.175, SPCC

Reviews