Retrofit ADA Warning Pad, Brick Red, 5x2ft

ULTRATECH| Zoro #: G0493491| Mfr #: 762

$170.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0493491 Mfr #: 762
Width: 2 ft.Material: Urethane
Design: Raised Truncated Domes, Surface MountInstallation Method: Adhere To Concrete Surface and Secure With Anchors
Standards: ADA 49 CFR 37.9Includes: Adhesive and Anchors
Item: Retrofit ADA Warning PadLength: 5 ft.
Color: Brick RedDepth: 3/4"
Country of Origin (subject to change): United States

Product Description

Retrofit ADA Warning Pad, Brick Red, Length 5 ft., Width 2 ft., Depth 3/4 In., Design Raised Truncated Domes, Surface Mount, Installation Method Adhere To Concrete Surface and Secure With Anchors, Material Urethane, Standards ADA 49 CFR 37.9, Includes Adhesive and Anchors

Product Reviews

Save 15%. Sign up for Z-mail.