KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retrofit ADA Warning Pad, Yellow, 3 x 2 ft

ULTRATECH| Zoro #: G0717814| Mfr #: 753

$100.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Item: Retrofit ADA Warning Pad
Includes: Adhesive and Anchors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717814 Mfr #: 753
Width: 2 ft.Item: Retrofit ADA Warning Pad
Includes: Adhesive and AnchorsColor: Yellow
Depth: 3/4"Length: 3 ft.
Installation Method: Adhere To Concrete Surface and Secure With AnchorsDesign: Raised Truncated Domes, Surface Mount
Material: UrethaneStandards: ADA 49 CFR 37.9
Country of Origin (subject to change): United States

Description

Installs to Surface Concrete, ADA Pads Installation Method Adhesives, Anchors, Yellow, Length 3 ft., Width 2 ft., Depth 3/4 In., Material Urethane, ADA Warning Pad

Reviews