This item is Discontinued.

Ultratech Spill Cont. Berm, Foam Wall, 59 gal, 4 ft L 8570

Spill Cont. Berm, Foam Wall, 59 gal, 4 ft L (Discontinued)

  • Mfr # 8570
  • Zoro # G0125119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8570
Zoro #
G0125119
UPC #
808416085709
Country of Origin
United States

Dimensions

Width
4 ft
Outside Dia.
20.5 ft.
Height
4 in
Length
6 ft
Inside Dia.
20 ft.
Material Thickness
30 mil
Dimensions
4 ft W x 6 ft L

Details

Item
Spill Containment Berm
Material
Copolymer
Color
Black/Green
Includes
Supports, Foam Wall Model
Standards
40 CFR 264.175
Spill Capacity
59 gal
Supports EPA Compliance
40 CFR 264.175
Shape
Rectangle
Recycled Content (%)
No Recycled Content
Product Type
Drive-In/Out Containment Berm
Supports SPCC Compliance
Yes
Sidewall Support Material
Foam
Spill Capacity, gal.
59 gal
Sidewall Type
Foam
Indoor/Outdoor Use
Outdoor

Description

Spill Containment Berm, Color Black/Green, Dimensions 4 ft W x 6 ft L, Height 4 in, Includes Supports, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 6 ft, Material Copolymer, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 59 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.