KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spill Tray, 3-1/2 In. H, 40 In. L, 48 In. W

ULTRATECH| Zoro #: G1790266| Mfr #: 1036

$170.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Spill Tray
Inside Dia.: 176"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790266 Mfr #: 1036
Width: 48"Item: Spill Tray
Inside Dia.: 176"Includes: Tray
Length: 40"Color: Black
Height: 3-1/2"Material: Polyethylene
Spill Capacity: 30 gal.Outside Dia.: 176-1/2"
Country of Origin (subject to change): United States

Description

Spill Tray, Height 3-1/2 In., Length 40 In., Width 48 In., Inside Dia. 176 In., Outside Dia. 176-1/2 In., Black, Material Polyethylene, Spill Capacity 30 gal., Includes Tray

Reviews