Spill Tray, 4-3/4 In. H, 12 In. L, 48 In. W

ULTRATECH| Zoro #: G1116254| Mfr #: 1031

$43.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackSpill Capacity: 12 gal.Item: Spill Tray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116254 Mfr #: 1031
Color: BlackSpill Capacity: 12 gal.
Item: Spill TrayLength: 12"
Outside Dia.: 120-1/2"Width: 48"
Height: 4-3/4"Material: Polyethylene
Includes: TrayInside Dia.: 120"
Country of Origin (subject to change): United States

Description

Spill Tray, Height 4-3/4 In., Length 12 In., Width 48 In., Inside Dia. 120 In., Outside Dia. 120-1/2 In., Black, Material Polyethylene, Spill Capacity 12 gal., Includes Tray

Reviews