KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spill Tray, 4-3/4 In. H, 24 In. L, 36 In. W

ULTRATECH| Zoro #: G2120763| Mfr #: 1034

$51.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Spill Capacity: 18 gal.
Item: Spill Tray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120763 Mfr #: 1034
Width: 36"Spill Capacity: 18 gal.
Item: Spill TrayIncludes: Tray
Color: BlackInside Dia.: 120"
Height: 4-3/4"Length: 24"
Material: PolyethyleneOutside Dia.: 120-1/2"
Country of Origin (subject to change): United States

Description

Spill Tray, Height 4-3/4 In., Length 24 In., Width 36 In., Inside Dia. 120 In., Outside Dia. 120-1/2 In., Black, Material Polyethylene, Spill Capacity 18 gal., Includes Tray

Reviews