KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spill Tray, 4-3/4 In. H, 30 In. L, 48 In. W

ULTRATECH| Zoro #: G2016077| Mfr #: 1033

$93.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Spill Capacity: 30 gal.
Item: Spill Tray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016077 Mfr #: 1033
Width: 48"Spill Capacity: 30 gal.
Item: Spill TrayIncludes: Tray
Color: BlackInside Dia.: 156"
Height: 4-3/4"Length: 30"
Material: PolyethyleneOutside Dia.: 156-1/2"
Country of Origin (subject to change): United States

Description

Spill Tray, Height 4-3/4 In., Length 30 In., Width 48 In., Inside Dia. 156 In., Outside Dia. 156-1/2 In., Black, Material Polyethylene, Spill Capacity 30 gal., Includes Tray

Reviews