Spill Tray, 4-3/4 In. H, 36 In. L, 36 In. W

ULTRATECH| Zoro #: G2314986| Mfr #: 1035

$74.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 144"
Color: Black
Width: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314986 Mfr #: 1035
Inside Dia.: 144"Color: Black
Width: 36"Material: Polyethylene
Length: 36"Height: 4-3/4"
Item: Spill TrayIncludes: Tray
Outside Dia.: 144-1/2"Spill Capacity: 27 gal.
Country of Origin (subject to change): United States

Description

Spill Tray, Height 4-3/4 In., Length 36 In., Width 36 In., Inside Dia. 144 In., Outside Dia. 144-1/2 In., Black, Material Polyethylene, Spill Capacity 27 gal., Includes Tray

Reviews