Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tank Tourniquet, Temp Seal Tanker Trucks

  • Zoro #: G4831364
  • Mfr #: 2000
$618.44
  • Max. Hole Size: 3-1/2 in x 16 in
  • Standards: LEED, Made in the USA
  • Material: Chemical Resistant
See full product details
This item ships free.

Ultratech #2000 Specifications

  • Zoro #: G4831364
  • Mfr #: 2000
Max. Hole Size: 3-1/2 in x 16 in Standards: LEED, Made in the USA
Material: Chemical Resistant Includes: Pressure Pump, (8) Magnets, Stainless Steel Backing Plate
Size: 32 1/4 in x 15 3/4 in x 3 1/4 in Used For: Temporarily Sealing Tanker Trucks
Item: Tank Tourniquet Thickness:
Bulk Container Item: Depth:
Number of IBCs: Spill Containment Load Capactiy:
Drain Included: Covered/Uncovered:
Weight Capacity: Spill Containment Opening Type:
Height: Number of Drums:
Outside Width: Green Certification or Other Recognition:
Removes: Flow Capacity:
Outside Dia.: Volume Absorbed Per Pkg.:
Capacity: For Use With Mfr. Model Number:
Green Environmental Attribute: Inside Dia.:
Application: Load Capacity:
Type: Outside Length:
Color: Handle Material:
Industry Type: Oil Capacity:
Closed - Open: Opening Size:
Length: Outside Height:
Storage Container Style: Spill Capacity:
Opening Type: Width:
For Use With: Fluids Absorbed:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tank Tourniquet, Size 32 1/4 in x 15 3/4 in x 3 1/4 in, Used For Temporarily Sealing Tanker Trucks, Max. Hole Size 3-1/2 in x 16 in, Material Chemical Resistant, Includes Pressure Pump, (8) Magnets, Stainless Steel Backing Plate, Standards LEED, Made in the USA

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Ultratech #2000