Ultraview
Grease Gun, 7500psi, Flex Hose, 42In, 14 oz.
- Zoro #: G8512156
- Mfr #: 30730
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Cordless Grease Gun
- Battery Included / Bare Tool: Battery Included
- Voltage: 18 V
- Battery Type: NiCad
- Grease Gun Loading Method: Bulk, Cartridge, Suction
- Grease Gun Handle Style: Pistol Grip
- Nozzle Extension Type: Flex Hose
- Bulk Capacity: 16 oz
$299.89
Subtotal: $299.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ultraview #30730 Specifications
- Zoro #: G8512156
- Mfr #: 30730
- UPC #: 028893307303
- Item: Cordless Grease Gun
- Battery Included / Bare Tool: Battery Included
- Voltage: 18 V
- Battery Type: NiCad
- Grease Gun Loading Method: Bulk, Cartridge, Suction
- Grease Gun Handle Style: Pistol Grip
- Nozzle Extension Type: Flex Hose
- Bulk Capacity: 16 oz
- Max. Operating Pressure: 7,500 psi
- Cartridge Capacity: 14 oz
- Tool Length: 13 in
- Hose Length: 42 in
- Features: Identifies Which Type of Grease is In The Gun, Eliminates Cross-Contamination
- Application: For Greasing
- Includes: Quick Charger
- Tube Color: Clear
- Tube Material: Polycarbonate
- Grease Type: Up to NLGI #2
- Strokes per Oz.: 40 stroke/oz
- Country of Origin (subject to change): China
Description
Cordless Grease Gun, Battery Included, 18 V, NiCad, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 40 stroke/oz, Max. Operating Pressure 7,500 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Hose Length 42 in, Tube Color Clear, Tube Material Polycarbonate, Volume per Minute 1.85 fl oz, Tool Length 13 in, Tool Weight 18 lb, Grease Type Up to NLGI #2, Battery Capacity 1.5 Ah, Application For Greasing
Reviews of Ultraview #30730
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILMAR / PERFORMANCE TOOL Pro Grease Gun W54202
- STM Heavy Duty Lever Grease Gun With Die Cast Head 231380
- MILTON Grease Gun, Mini Pistol, 3,500 psi S-3102
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun 2446-20
- PROLUBE Cordless Grease Gun, 19.2V, 1 Battery 47220
- K-TOOL INTERNATIONAL Air-Powered, Pistol-Grip Grease Gun, 73900 KTI73900
- LINCOLN INDUSTRIAL Lincoln Industrial 438-1134 Super Heavy Duty Greasegun 438-1134
- LINCOLN INDUSTRIAL USA $GREASE GUN AIR OPERATE LN1162
- DEWALT 20V MAX IMP GREASE GUN SPOT LIGHT COM DWDCK397HM2
- LUBRIMATIC Grease Gun Plated, Lever, 16oz. Bulk 30-465
- DEWALT Cordless Grease Gun Kit, 20.0V DCGG571B/DCB240
- Ultraview Grease Guns