Fitting Adapter, Straight, PK5

UMETA| Zoro #: G1588955| Mfr #: 3APD6

$13.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1588955 Mfr #: 3APD6
Item: Grease Fitting AdapterMaterial: steel
Features: HexThread Size: 1/4"-28 (M) to 1/8"-27 NPT
Overall Length: 3/4"Fitting Accessory Grouping: Adapter
Country of Origin (subject to change): Germany

Product Description

Grease Fitting Adapter, Straight, Material Mild Steel Head, Zinc Plated Finish, Thread Size 1/4-28 Male to 1/8-27 NPT, Overall Length 0.75 In, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.