KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting, Str, OAL .41 In, PK10

UMETA| Zoro #: G1208365| Mfr #: 5PU59

$7.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 13/32"
Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208365 Mfr #: 5PU59
Overall Length: 13/32"Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Fitting Thread Size: 1/4"-28
Fitting Head Angle: StraightFitting Finish: Zinc-Plated
Fitting Material: SteelItem: Grease Fitting
Features: FlushGrease Fitting Style: Flush
Fitting Thread Type: UNFCountry of Origin (subject to change): Germany

Description

Grease Fitting, Straight, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Plated Finish, Thread Size 1/4-28, Thread Type NF, Overall Length .41 In, Flush, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews