KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GreaseFitting, 65Deg, OAL.95 In, PK10

UMETA| Zoro #: G1848621| Mfr #: 5PU63

$137.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fitting Head Angle: 65.0 Degrees
Max. Pressure: 8000 psi
Fitting Thread Size: 1/8"-27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848621 Mfr #: 5PU63
Fitting Head Angle: 65.0 DegreesMax. Pressure: 8000 psi
Fitting Thread Size: 1/8"-27Fitting Material: Stainless Steel
Item: Grease FittingMeets/Exceeds: SAE J-534-C and DIN 71412
Overall Length: 61/64"Fitting Finish: Zinc-Plated
Grease Fitting Style: StandardFitting Thread Type: PTF
Country of Origin (subject to change): Germany

Description

Hydraulic Grease Fitting, 1/8-27 PTF 65 Degrees Angle*, Material Stainless Steel Head, Stainless Steel Spring and Ball, Zinc Plated Finish, Thread Size 1/8-27, Thread Type PTF, Overall Length 61/64 In., Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews