SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GreaseFtg, 30Deg, 1/8-27, SS, PK10

UMETA| Zoro #: G1304554| Mfr #: 5PU61

$115.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 8000 psiItem: Grease FittingFitting Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304554 Mfr #: 5PU61
Max. Pressure: 8000 psiItem: Grease Fitting
Fitting Material: Stainless SteelFitting Head Angle: 30.0 Degrees
Fitting Finish: Zinc-PlatedGrease Fitting Style: Standard
Fitting Thread Size: 1/8"-27Overall Length: 15/16"
Fitting Thread Type: PTFMeets/Exceeds: SAE J-534-C and DIN 71412
Country of Origin (subject to change): Germany

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 30.0 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 15/16 In., Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews