KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scr, Knurl Cup, 5/16-24x1/2, PK100

UNBRAKO| Zoro #: G1120603| Mfr #: 18739

$36.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.156"
Point Type: Knurled Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120603 Mfr #: 18739
Decimal Equivalent: 0.156"Point Type: Knurled Cup
Material: Alloy steelSystem of Measurement: Inch
Temp. Range (F): -50 to 550Thread Size: 5/16-24
Package Quantity: 100Overall Length: 1/2"
Point Material: Alloy SteelPoint Dia.: 0.169"
Meets: ANSI B18.3Class: 3A
Drive Size: 5/32"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: 45 to 53Country of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5/16-24, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32", Overall Length 1/2", Point Dia. 0.169", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews