Sckt Set Scr, Knurl Cup, 5/16-24x1/4, PK100

UNBRAKO| Zoro #: G2003382| Mfr #: 18675

$25.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Decimal Equivalent: 0.156"
Finish: black oxide
Item: Socket Set Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2003382 Mfr #: 18675
Class: 3ARockwell Hardness: 45 to 53
Decimal Equivalent: 0.156"Finish: black oxide
Drive Type: Hex SocketMeets: ANSI B18.3
Point Type: Knurled CupOverall Length: 1/4"
Thread Size: 5/16-24Point Material: Alloy Steel
Item: Socket Set ScrewPoint Dia.: 0.169"
Temp. Range (F): -50 to 550System of Measurement: Inch
Material: Alloy steelDrive Size: 5/32"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5/16-24, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32", Overall Length 1/4", Point Dia. 0.169", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Product Reviews