KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Knurl Cup, 10-24x1/4, PK100

UNBRAKO| Zoro #: G1553343| Mfr #: 05877

$20.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.094"
Finish: Black Oxide
Item: Socket Set Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553343 Mfr #: 05877
Decimal Equivalent: 0.094"Finish: Black Oxide
Item: Socket Set ScrewMaterial: Alloy steel
Package Quantity: 100Temp. Range (F): -50 to 550
Thread Size: 10-24Class: 3A
Drive Size: 3/32"Drive Type: Hex Socket
Overall Length: 1/4"Point Type: Knurled Cup
Meets: ANSI B18.3Rockwell Hardness: 45 to 53
Point Dia.: 0.098"Point Material: Alloy Steel
System of Measurement: InchCountry of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 10-24, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/32", Overall Length 1/4", Point Dia. 0.098", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews