KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100

UNBRAKO| Zoro #: G1797652| Mfr #: 14766

$36.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Overall Length: 3/8"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797652 Mfr #: 14766
Thread Size: 1/4-20Overall Length: 3/8"
Finish: black oxidePoint Dia.: 0.130"
Class: 3ATemp. Range (F): -50 to 550
Meets: ANSI B18.3Rockwell Hardness: 45 to 53
Item: Socket Set ScrewDecimal Equivalent: 0.125"
Drive Type: Hex SocketPoint Type: Knurled Cup
Package Quantity: 100Point Material: Alloy Steel
System of Measurement: InchMaterial: Alloy steel
Drive Size: 1/8"Country of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1/4-20, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8", Overall Length 3/8", Point Dia. 0.130", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews