Shop Alternate Products
This Product is Discontinued
Unbrako
Sckt Set Scrw, Knurl Cup, 1/4-28x3/8, PK100 (Discontinued)
Mfr # 20600
Zoro # G1478513
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4-28
- Overall Length 3/8 in
- Drive Type Hex Socket
- Drive Size 1/8 in