Sckt Set Scrw, Knurl Cup, 3/8-16x1/2, PK100

UNBRAKO |Zoro #: G0277566|Mfr #: 12092

$44.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0277566 Mfr #: 12092
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ANSI B18.3Drive Size: 3/16"
Overall Length: 1/2"Finish: Black Oxide
Point Type: Knurled CupThread Size: 3/8-16
Material: Alloy SteelTemp. Range (F): -50 to 550
Point Material: Alloy SteelItem: Socket Set Screw
Rockwell Hardness: 45 to 53Decimal Equivalent: 0.188"
Class: 3APoint Dia.: 0.206"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 3/8-16, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1/2", Point Dia. 0.206", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.