Sckt Set Scrw, Knurl Cup, 4-40x1/8, PK100

UNBRAKO| Zoro #: G1467855| Mfr #: 07218

$24.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Overall Length: 1/8"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1467855 Mfr #: 07218
Thread Size: 4-40Overall Length: 1/8"
Finish: black oxidePoint Dia.: 0.061"
Class: 3ATemp. Range (F): -50 to 550
Meets: ANSI B18.3Rockwell Hardness: 45 to 53
Item: Socket Set ScrewDecimal Equivalent: 0.050"
Drive Type: Hex SocketPoint Type: Knurled Cup
Package Quantity: 100Point Material: Alloy Steel
System of Measurement: InchMaterial: Alloy steel
Drive Size: 0.050"Country of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 4-40, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 0.050", Overall Length 1/8", Point Dia. 0.061", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews