Sckt Set Scrw, Knurl Cup, 6-32x1/4, PK100

UNBRAKO| Zoro #: G2210941| Mfr #: 02983

$25.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2210941 Mfr #: 02983
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ANSI B18.3Drive Size: 1/16"
Finish: Black OxidePoint Type: Knurled Cup
Thread Size: 6-32Material: Alloy Steel
Temp. Range (F): -50 to 550Point Material: Alloy Steel
Item: Socket Set ScrewRockwell Hardness: 45 to 53
Decimal Equivalent: 0.063"Class: 3A
Point Dia.: 0.074"Overall Length: 1/4"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 6-32, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/16", Overall Length 1/4", Point Dia. 0.074", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.