Sckt Set Scrw, Knurl Cup, 6-32x3/16, PK100

UNBRAKO| Zoro #: G2406722| Mfr #: 02967

$23.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.063"
Point Type: Knurled Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406722 Mfr #: 02967
Decimal Equivalent: 0.063"Point Type: Knurled Cup
Material: Alloy steelSystem of Measurement: Inch
Temp. Range (F): -50 to 550Thread Size: 6-32
Package Quantity: 100Overall Length: 3/16"
Point Material: Alloy SteelPoint Dia.: 0.074"
Meets: ANSI B18.3Class: 3A
Drive Size: 1/16"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: 45 to 53Country of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 6-32, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/16", Overall Length 3/16", Point Dia. 0.074", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Reviews