JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sckt Set Scrw, Knurl Cup, 8-32x1/8, PK100

UNBRAKO| Zoro #: G1419616| Mfr #: 13100

$21.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419616 Mfr #: 13100
Meets: ANSI B18.3Item: Socket Set Screw
System of Measurement: InchClass: 3A
Material: Alloy steelPoint Type: Knurled Cup
Temp. Range (F): -50 to 550Overall Length: 1/8"
Finish: Black OxideDrive Size: 5/64"
Thread Size: 8-32Point Dia.: 0.087"
Drive Type: Hex SocketRockwell Hardness: 45 to 53
Point Material: Alloy SteelDecimal Equivalent: 0.078"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 8-32, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/64", Overall Length 1/8", Point Dia. 0.087", Temp. Range (F) -50 to 550, Class 3A, Rockwell Hardness 45 to 53, Meets ANSI B18.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.