THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2"-20 x 5" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

UNBRAKO| Zoro #: G0402875| Mfr #: 16285

$31.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Finish: Black Oxide
Min. Tensile Strength: 190,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402875 Mfr #: 16285
Thread Direction: Right HandFastener Finish: Black Oxide
Min. Tensile Strength: 190,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: 39 to 43System of Measurement: Inch
Head Dia.: 3/4"Drive Type: Hex Socket
Thread Length: 2"Thread Style: Partially Threaded
Temp. Range: - 50 Degrees F to 550 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Length: 5"Drive Size: 3/8"
Thread Dia.: 1/2"Dia./Thread Size: 1/2"-20
Screw Style: Socket Head Cap ScrewHead Height: 1/2"
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-20, Length 5 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 25

Reviews