1/4"-20 x 2-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G1176822| Mfr #: 18338

$55.69 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 190,000 psi
Head Height: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176822 Mfr #: 18338
Basic Material: SteelMin. Tensile Strength: 190,000 psi
Head Height: 1/4"Length: 2-1/2"
Drive Size: 3/16"Fastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1/4"-20Thread Style: Partially Threaded
Thread Length: 1"Thread Dia.: 1/4"
Material Grade: Alloy SteelHead Dia.: 3/8"
Drive Type: Hex SocketRockwell Hardness: 39 to 43
System of Measurement: InchTemp. Range: - 50 Degrees F to 550 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews