Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/16"-18 x 2-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G0249085| Mfr #: 09916

$35.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: 5/16"-18
Length: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0249085 Mfr #: 09916
Screw Industry Standards: ASTM A574, ASME B18.3Dia./Thread Size: 5/16"-18
Length: 2-3/4"Thread Dia.: 5/16"
Thread Length: 1-1/8"Temp. Range: - 50 Degrees F to 550 Degrees F
Screw Head Type: CylindricalFastener Thread Type: UNC (Coarse)
Drive Size: 1/4"System of Measurement: Inch
Min. Tensile Strength: 190,000 psiHead Dia.: 7/16"
Thread Direction: Right HandBasic Material: Steel
Screw Style: Socket Head Cap ScrewMaterial Grade: Alloy Steel
Item: Socket Head Cap ScrewThread Style: Partially Threaded
Head Height: 5/16"Rockwell Hardness: 39 to 43
Drive Type: Hex SocketFastener Finish: Black Oxide
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 2-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Reviews