Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

SHCS, Alloy Steel, 5/8"-11x2-1/2", PK25

UNBRAKO| Zoro #: G1451877| Mfr #: 11101

$79.27 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Socket Head Cap Screw
Length: 2-1/2"
Temp. Range: - 50 Degrees F to 550 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451877 Mfr #: 11101
Item: Socket Head Cap ScrewLength: 2-1/2"
Temp. Range: - 50 Degrees F to 550 Degrees FDrive Size: 1/2"
Drive Type: Hex SocketThread Length: 1-3/4"
Thread Style: Partially ThreadedRockwell Hardness: 39 to 43
Thread Direction: Right HandHead Dia.: 1"
Head Height: 5/8"Min. Tensile Strength: 180,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: 5/8"Dia./Thread Size: 5/8"-11
Material Grade: Alloy SteelFastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Reviews