LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

SHCS, Alloy Steel, #6-32x1/4", PK100

UNBRAKO| Zoro #: G2452353| Mfr #: 13423

$23.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket Head Cap Screw
Length: 1/4"
Temp. Range: - 50 Degrees F to 550 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452353 Mfr #: 13423
Item: Socket Head Cap ScrewLength: 1/4"
Temp. Range: - 50 Degrees F to 550 Degrees FDrive Size: 7/64"
Drive Type: Hex SocketThread Length: 1/4"
Thread Style: Fully ThreadedRockwell Hardness: 39 to 43
Thread Direction: Right HandHead Dia.: 1/4"
Head Height: 1/8"Min. Tensile Strength: 190,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: #6Dia./Thread Size: #6-32
Material Grade: Alloy SteelFastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Reviews