7/16"-14 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

UNBRAKO| Zoro #: G0360744| Mfr #: 18619

$65.72 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 190,000 psi
Head Height: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360744 Mfr #: 18619
Basic Material: SteelMin. Tensile Strength: 190,000 psi
Head Height: 7/16"Length: 2"
Drive Size: 3/8"Fastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 7/16"-14Thread Style: Partially Threaded
Thread Length: 1-3/8"Thread Dia.: 7/16"
Material Grade: Alloy SteelHead Dia.: 11/16"
Drive Type: Hex SocketRockwell Hardness: 39 to 43
System of Measurement: InchTemp. Range: - 50 Degrees F to 550 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/16 In.-14, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/8 In., Head Height 7/16 In., Thread Dia. 7/16 In., Package Quantity 50

Reviews