7/8"-9 x 2-3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

UNBRAKO| Zoro #: G0785635| Mfr #: 16511

$80.44 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Head Height: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785635 Mfr #: 16511
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Head Height: 7/8"Length: 2-3/4"
Drive Size: 3/4"Fastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 7/8"-9Thread Style: Fully Threaded
Thread Length: 2-3/4"Thread Dia.: 7/8"
Material Grade: Alloy SteelHead Dia.: 1-5/16"
Drive Type: Hex SocketRockwell Hardness: 39 to 43
System of Measurement: InchTemp. Range: - 50 Degrees F to 550 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 7/8 In.-9, Length 2-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-3/4 In., Head Height 7/8 In., Thread Dia. 7/8 In., Package Quantity 10

Reviews