Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

SHCS, Alloy Steel, M10-1.50x150mm, PK50

UNBRAKO| Zoro #: G1942647| Mfr #: 06242

$227.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 150mm
Drive Size: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942647 Mfr #: 06242
Item: Metric Socket Head Cap ScrewLength: 150mm
Drive Size: 8mmDrive Type: Hex Socket
Thread Length: 32mmThread Style: Partially Threaded
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Head Dia.: 16mmHead Height: 10mm
Min. Tensile Strength: 176,900 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M10
Dia./Thread Size: M10-1.50Material Grade: Alloy Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 150mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 32mm, Head Height 10mm, Thread Dia. M10, Package Quantity 50

Reviews