M10-1.50 x 30mm Black Oxide Alloy Steel Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G0895921| Mfr #: 22114

$167.34 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Material Grade: Alloy Steel
Min. Tensile Strength: 190,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895921 Mfr #: 22114
Basic Material: SteelMaterial Grade: Alloy Steel
Min. Tensile Strength: 190,000Head Height: 10mm
Length: 30mmDrive Size: 8mm
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewDia./Thread Size: M10-1.50
Thread Style: Fully ThreadedThread Length: 30mm
Thread Dia.: M10Fastener Thread Type: Metric Coarse
Head Dia.: 16mmDrive Type: Hex Socket
Rockwell Hardness: 40 to 43System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 30mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 10mm, Thread Dia. M10, Package Quantity 200

Reviews