SHCS, Alloy Steel, M10-1.50x35mm, PK200

UNBRAKO| Zoro #: G1553903| Mfr #: 13257

$178.36 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 35mm
Drive Size: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553903 Mfr #: 13257
Item: Metric Socket Head Cap ScrewLength: 35mm
Drive Size: 8mmDrive Type: Hex Socket
Thread Length: 35mmThread Style: Fully Threaded
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Head Dia.: 16mmHead Height: 10mm
Min. Tensile Strength: 190,000System of Measurement: Metric
Basic Material: SteelThread Dia.: M10
Dia./Thread Size: M10-1.50Material Grade: Alloy Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 10mm, Thread Dia. M10, Package Quantity 200

Reviews