M12-1.75 x 20mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G2075805| Mfr #: 12607

$108.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Drive Type: Hex Socket
Fastener Thread Type: Metric Coarse
Rockwell Hardness: 40 to 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2075805 Mfr #: 12607
Drive Type: Hex SocketFastener Thread Type: Metric Coarse
Rockwell Hardness: 40 to 43Head Height: 12mm
Screw Industry Standards: ASTM A574, ASME B18.3Thread Direction: Right Hand
Drive Size: 10mmDia./Thread Size: M12-1.75
Min. Tensile Strength: 176,900 psiItem: Metric Socket Head Cap Screw
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: MetricHead Dia.: 18mm
Thread Style: Fully ThreadedFastener Finish: Black Oxide
Material Grade: Alloy SteelBasic Material: Steel
Length: 20mmThread Length: 20mm
Thread Dia.: M12Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M12-1.75, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 12mm, Thread Dia. M12, Package Quantity 100

Reviews