SHCS, Alloy Steel, M12-1.75x70mm, PK50

UNBRAKO| Zoro #: G1541714| Mfr #: 03098

$46.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 70mm
Drive Size: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541714 Mfr #: 03098
Item: Metric Socket Head Cap ScrewLength: 70mm
Drive Size: 10mmDrive Type: Hex Socket
Thread Length: 36mmThread Style: Partially Threaded
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Head Dia.: 18mmHead Height: 12mm
Min. Tensile Strength: 176,900 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M12
Dia./Thread Size: M12-1.75Material Grade: Alloy Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M12-1.75, Length 70mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 36mm, Head Height 12mm, Thread Dia. M12, Package Quantity 50

Reviews