THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M16-2.00 x 160mm Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

UNBRAKO| Zoro #: G0335404| Mfr #: 03364

$183.82 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335404 Mfr #: 03364
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: Black OxideMin. Tensile Strength: 176,900 psi
Material Grade: Alloy SteelRockwell Hardness: 40 to 43
System of Measurement: MetricHead Dia.: 24mm
Drive Type: Hex SocketThread Length: 44mm
Thread Style: Partially ThreadedScrew Industry Standards: ASTM A574, ASME B18.3
Length: 160mmDrive Size: 14mm
Thread Dia.: M16Dia./Thread Size: M16-2.00
Screw Style: Socket Head Cap ScrewHead Height: 16mm
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M16-2.00, Length 160mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 44mm, Head Height 16mm, Thread Dia. M16, Package Quantity 25

Reviews