STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

SHCS, Alloy Steel, M16-2.00x35mm, PK25

UNBRAKO| Zoro #: G1131733| Mfr #: 03113

$31.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 35mm
Drive Size: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131733 Mfr #: 03113
Item: Metric Socket Head Cap ScrewLength: 35mm
Drive Size: 14mmDrive Type: Hex Socket
Thread Length: 35mmThread Style: Fully Threaded
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Head Dia.: 24mmHead Height: 16mm
Min. Tensile Strength: 176,900 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M16
Dia./Thread Size: M16-2.00Material Grade: Alloy Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M16-2.00, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 16mm, Thread Dia. M16, Package Quantity 25

Reviews