BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M16-2.00 x 60mm Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

UNBRAKO| Zoro #: G2281221| Mfr #: 12594

$78.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Material Grade: Alloy Steel
Min. Tensile Strength: 176,900 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281221 Mfr #: 12594
Basic Material: SteelMaterial Grade: Alloy Steel
Min. Tensile Strength: 176,900 psiHead Height: 16mm
Length: 60mmDrive Size: 14mm
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewDia./Thread Size: M16-2.00
Thread Style: Fully ThreadedThread Length: 60mm
Thread Dia.: M16Fastener Thread Type: Metric Coarse
Head Dia.: 24mmDrive Type: Hex Socket
Rockwell Hardness: 40 to 43System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M16-2.00, Length 60mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 16mm, Thread Dia. M16, Package Quantity 25

Reviews