Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

SHCS, Alloy Steel, M20-2.50x110mm, PK25

UNBRAKO| Zoro #: G0576441| Mfr #: 03146

$179.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 110mm
Drive Size: 17mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576441 Mfr #: 03146
Item: Metric Socket Head Cap ScrewLength: 110mm
Drive Size: 17mmDrive Type: Hex Socket
Thread Length: 52mmThread Style: Partially Threaded
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Head Dia.: 30mmHead Height: 20mm
Min. Tensile Strength: 176,900 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M20
Dia./Thread Size: M20-2.50Material Grade: Alloy Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M20-2.50, Length 110mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 52mm, Head Height 20mm, Thread Dia. M20, Package Quantity 25

Reviews