M20-2.50 x 120mm Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

UNBRAKO| Zoro #: G0742481| Mfr #: 03148

$211.23 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742481 Mfr #: 03148
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: Black OxideMin. Tensile Strength: 176,900 psi
Material Grade: Alloy SteelRockwell Hardness: 40 to 43
System of Measurement: MetricHead Dia.: 30mm
Drive Type: Hex SocketThread Length: 52mm
Thread Style: Partially ThreadedScrew Industry Standards: ASTM A574, ASME B18.3
Length: 120mmDrive Size: 17mm
Thread Dia.: M20Dia./Thread Size: M20-2.50
Screw Style: Socket Head Cap ScrewHead Height: 20mm
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M20-2.50, Length 120mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 52mm, Head Height 20mm, Thread Dia. M20, Package Quantity 25

Reviews