M24-3.00 x 100mm Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

UNBRAKO| Zoro #: G0637314| Mfr #: 03165

$98.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Screw Head Type: Cylindrical
Length: 100mm
Material Grade: Alloy Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637314 Mfr #: 03165
Screw Head Type: CylindricalLength: 100mm
Material Grade: Alloy SteelThread Dia.: M24
Drive Size: 19mmThread Direction: Right Hand
Thread Length: 60mmDrive Type: Hex Socket
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
System of Measurement: MetricRockwell Hardness: 40 to 43
Head Height: 24mmThread Style: Partially Threaded
Dia./Thread Size: M24-3.00Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 36mm
Min. Tensile Strength: 176,900 psiBasic Material: Steel
Item: Metric Socket Head Cap ScrewCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M24-3.00, Length 100mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 19mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 24mm, Thread Dia. M24, Package Quantity 10

Reviews