M24-3.00 x 40mm Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

UNBRAKO| Zoro #: G0246084| Mfr #: 06249

$248.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Material Grade: Alloy Steel
Min. Tensile Strength: 176,900 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246084 Mfr #: 06249
Basic Material: SteelMaterial Grade: Alloy Steel
Min. Tensile Strength: 176,900 psiHead Height: 24mm
Length: 40mmDrive Size: 19mm
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewDia./Thread Size: M24-3.00
Thread Style: Fully ThreadedThread Length: 40mm
Thread Dia.: M24Fastener Thread Type: Metric Coarse
Head Dia.: 36mmDrive Type: Hex Socket
Rockwell Hardness: 40 to 43System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M24-3.00, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 19mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 24mm, Thread Dia. M24, Package Quantity 10

Reviews