SHCS, Alloy Steel, M24-3.00x60mm, PK10

UNBRAKO| Zoro #: G1912075| Mfr #: 03158

$80.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 60mm
Drive Size: 19mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912075 Mfr #: 03158
Item: Metric Socket Head Cap ScrewLength: 60mm
Drive Size: 19mmDrive Type: Hex Socket
Thread Length: 60mmThread Style: Fully Threaded
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Head Dia.: 36mmHead Height: 24mm
Min. Tensile Strength: 176,900 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M24
Dia./Thread Size: M24-3.00Material Grade: Alloy Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M24-3.00, Length 60mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 19mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 24mm, Thread Dia. M24, Package Quantity 10

Reviews