SHCS, Alloy Steel, M30-3.50x100mm

UNBRAKO| Zoro #: G1474471| Mfr #: 40612

$21.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 100mm
Drive Size: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474471 Mfr #: 40612
Item: Metric Socket Head Cap ScrewLength: 100mm
Drive Size: 22mmDrive Type: Hex Socket
Thread Length: 100mmThread Style: Fully Threaded
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Head Dia.: 45mmHead Height: 30mm
Min. Tensile Strength: 160,000 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M30
Dia./Thread Size: M30-3.50Material Grade: Alloy Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M30-3.50, Length 100mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 22mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 100mm, Head Height 30mm, Thread Dia. M30

Reviews