SHCS, Alloy Steel, M30-3.50x120mm

UNBRAKO| Zoro #: G1191626| Mfr #: 40614

$42.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Material Grade: Alloy Steel
Min. Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1191626 Mfr #: 40614
Basic Material: SteelMaterial Grade: Alloy Steel
Min. Tensile Strength: 150,000 psiHead Height: 30mm
Length: 120mmDrive Size: 22mm
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewDia./Thread Size: M30-3.50
Thread Style: Partially ThreadedThread Length: 72mm
Thread Dia.: M30Fastener Thread Type: Metric Coarse
Head Dia.: 45mmDrive Type: Hex Socket
Rockwell Hardness: 40 to 43System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M30-3.50, Length 120mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 22mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 72mm, Head Height 30mm, Thread Dia. M30

Product Reviews