Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

SHCS, Alloy Steel, M36-4.00x120mm

UNBRAKO| Zoro #: G2409714| Mfr #: 40633

$89.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 120mm
Drive Size: 27mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409714 Mfr #: 40633
Item: Metric Socket Head Cap ScrewLength: 120mm
Drive Size: 27mmDrive Type: Hex Socket
Thread Length: 84mmThread Style: Partially Threaded
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Head Dia.: 54mmHead Height: 36mm
Min. Tensile Strength: 150,000 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M36
Dia./Thread Size: M36-4.00Material Grade: Alloy Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M36-4.00, Length 120mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 27mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 84mm, Head Height 36mm, Thread Dia. M36

Reviews